ThermocoupleProbe, TerminalBlock, TypeT

  • Mfr # S50STTN111N2-XU-J7R3-N120LN425

  • Zoro # G912535079


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type T
Probe Length
16.73 in
Sensor Type
Thermocouple
For Solids
Yes
Probe Size
1/4 in X 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50STTN111N2-XU-J7R3-N120LN425
Zoro #
G912535079
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Probe Size
1/4 in X 12 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Manufacturer Warranty Length
1 yr

Details

Item
Thermocouple Probe
Thermocouple Type
Type T
Sensor Type
Thermocouple
For Solids
Yes
Process Mounting
1/2 in NPT
For Surfaces
No
Head Material
Aluminum
Maximum Wire Gauge
16 AWG
Head Connection
1/2 in NPT
For Air
Yes
Accuracy
+/-1 Degrees C
Temperature Range
-418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C
Probe Sheath Material
316 Stainless Steel
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Response Time
10 sec
Minimum Temperature °C
-250 Degrees C
Maximum Temperature °C
350 Degrees C
Probe Bend
Straight
Includes Thermowell
No
For Gases
Yes
Junction Type
Ungrounded
For Liquids and Gels
Yes
Tip Style
Rounded
Connector Type
Terminal Block

Description

Thermocouple Probe, Type T, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 12 in, Cable Length Not Applicable, -418 Degrees to 662 Degrees F/-250 Degrees to 350 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.