Thermowell, NPSM, 316 Stainless Steel
- Mfr # 15W0750HC260S
- Zoro # G401796943
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Tri-Clamp(R)
Insertion Length
7 1/2 in
Material
316 Stainless Steel
Neck Extension
1.75 in
For Stem Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15W0750HC260S
- Zoro #
- G401796943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insertion Length
- 7 1/2 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 1 1/2 in
- For Stem Length
- 9 in
Details
- Item
- Sanitary Clamp Thermowell
- Process Connection
- 1 1/2 in Tri-Clamp(R)
- Material
- 316 Stainless Steel
- Neck Extension
- 1.75 in
- For Thermometer Thread Type
- NPSM
- Thread Type
- Tri-Clamp(R)
- Application
- Biotech, Food and Beverages, Pharmaceutical
- Shank Type
- Tapered
- Includes Cap and Chain
- No
- Thermowell Type
- Sanitary Clamp
- Includes Lagging
- No
- For Thermometer Thread Connection
- 1/2 in NPSM
- NSF Rated
- No
- Food Safe
- No
- Shell Material
- 316 Stainless Steel
Description
Sanitary Clamp Thermowell, Shank Type Tapered, 1 1/2 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 7 1/2 in, Thermowell Type Sanitary Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.