Shop ASHCROFT
See all product information
Create Account
Thermowell, NPSM, 316 Stainless Steel
- Mfr # 15W1050HC260S
- Zoro # G401796905
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Tri-Clamp(R)
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
1.75 in
Shank Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15W1050HC260S
- Zoro #
- G401796905
- UPC #
- -
- Country of Origin
- United States
- Item
- Sanitary Clamp Thermowell
- Process Connection
- 1 1/2 in Tri-Clamp(R)
- Material
- 316 Stainless Steel
- Neck Extension
- 1.75 in
- Shank Type
- Tapered
- Includes Cap and Chain
- No
- Application
- Biotech, Food and Beverages, Pharmaceutical
- Thread Type
- Tri-Clamp(R)
- Thermowell Type
- Sanitary Clamp
- For Thermometer Thread Type
- NPSM
- Includes Lagging
- No
- For Thermometer Thread Connection
- 1/2 in NPSM
- Food Safe
- No
- NSF Rated
- No
- Shell Material
- 316 Stainless Steel
- Traction Material
- 316 Stainless Steel
Dimensions
- Insertion Length
- 10 1/2 in
- For Stem Diameter
- 1/4 in
- Thread Size
- 1 1/2 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Length
- 12 in
Description
Sanitary Clamp Thermowell, Shank Type Tapered, 1 1/2 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Sanitary Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.