Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transducer, 30 In Hg Vac to 15 psi

  • Mfr # A2XBM0442C215#G&VAC

  • Zoro # G0120373


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBM0442C215#G&VAC
Zoro #
G0120373
UPC #
783029573914
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size
1/2 in
Cable Length
3 ft
Overall Height
4.78 in
Overall Length
1.06 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Range Values - Transmitter
30 to 0 to 15
Range
30 in Hg Vac to 15 psi
Output - Transmitter
4 to 20mA DC
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Accuracy - Transmitter
+/-0.25%
Operating Temp.
-40 to 257 F
Electrical Connections - Transmitter
3 ft Cable
Compatible With
Any Process Compatible with 316 Stainless Steel
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Wetted Materials - Transmitters
316L Stainless Steel
Range Units - Transmitter
in Hg/psi
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Explosion Proof Compound Transmitter
Includes
Instructions
Wiring Entry - Transmitter
1/2 in FNPT
Max. Pressure (PSI)
30 psi
Power Required - Transmitters
12 to 30V DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Process Connection Type - Transmitter
MNPT
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Wetted Materials
316L Stainless Steel
Standards
ATEX, CE, cUL Listed, RoHS, UL Listed
Minimum Operating Temperature
-40 Degrees F
Number of Wires
2
Maximum Pressure
15 psi
Intrinsically Safe
Yes
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Overpressure
1.5x Range
Type of Pressure
Gauge
Fitting Material
Stainless Steel
Minimum Pressure
-15 psi
Maximum Operating Temperature
257 Degrees F
Process Connection Type
NPT
Pressure Units
psi
Wiring Entry
1/2 in FNPT Conduit Connection
IP Rating
IP65
Housing Material
Stainless Steel
Explosion/Fire Proof
Yes
Process Connection Gender
Male
Electrical Connection
Cable & Wire Leads
Response Time
2 msec
Burst Pressure
2x Range
Intrinsic Safety
Intrinsically Safe
Input Voltage
12 to 30V DC
Pressure Measurement - Minimum
-15 psi
Process Media Temperature - Maximum
257 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X, 7, 9
Pressure Type Measured
Compound
Pressure Measurement - Maximum
15 psi

Description

Pressure Transmitter, Minimum Pressure -15 psi, Maximum Pressure 15 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.