Shop ASHLAND CONVEYOR

ConveyorBelt, PVC, 18"W, Blk

  • Mfr # BGP18X12'-6" CLIPPER
  • Zoro # G1905477

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 ft 6 in
Color
Black
Application
Replacement Belt for Ashland Conveyor Slider Bed
Belt Ply
1
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGP18X12'-6" CLIPPER
Zoro #
G1905477
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
18
Overall Length
12 ft 6 in
Overall Length (Ft.)
12.5
For Minimum Pulley Diameter
2 in
Belt Width
18 in
Belt Thickness
1/8 in
Wire Rope Length
12 ft 6 in
Length
12 ft 6 in

Details

Item
Conveyor Belt
Color
Black
Application
Replacement Belt for Ashland Conveyor Slider Bed
Belt Ply
1
Top Surface
Smooth
Belt Type
Single Ply PVC 120 Smooth Top
Drive Pulley (In.)
Min 2
Belt Properties
Cut-Resistant, Low Stretch
Ordering Instructions
12.5 ft
Conveyor Belt Material
PVC
For Use With
1PEB2, 2WJN8, 42X867, 42X859
Includes
Clipper Number 1 Lacing Installed
Type
Black PVC 120
For Lacing Type
Clipper
Bottom Surface
Bare Whisper Weave
For Lacing Number
#1 Clipper
Maximum Working Tension
120 piw
Wire Color
Black

Description

Replacement Belt for Ashland Slider Bed Conveyors, PVC, 18 in Belt Width, 12 ft 6 in Overall Length, Black, Clipper Lacing, Belt Ply 1, Top Surface Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.