ConveyorBelt, PVC, 30"W, Blk

  • Mfr # BGP30X12'-6" CLIPPER
  • Zoro # G1542441
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 ft 6 in
Color
Black
Application
Replacement Belt for Ashland Conveyor Slider Bed
Belt Ply
1
Top Surface
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGP30X12'-6" CLIPPER
Zoro #
G1542441
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
30
Overall Length
12 ft 6 in
Belt Width
30 in
For Minimum Pulley Diameter
2 in
Overall Length (Ft.)
12.5
Belt Thickness
1/8 in
Wire Rope Length
12 ft 6 in
Length
12 ft 6 in

Details

Item
Conveyor Belt
Color
Black
Application
Replacement Belt for Ashland Conveyor Slider Bed
Belt Ply
1
Top Surface
Smooth
Belt Type
Single Ply PVC 120 Smooth Top
Drive Pulley (In.)
Min 2
Belt Properties
Cut-Resistant, Low Stretch
Ordering Instructions
12.5 ft
Includes
Clipper Number 1 Lacing Installed
For Use With
1PEB4, 2WJP3, 42X871, 42X863
Conveyor Belt Material
PVC
Type
Black PVC 120
For Lacing Type
Clipper
Maximum Working Tension
120 piw
Bottom Surface
Bare Whisper Weave
For Lacing Number
#1 Clipper
Wire Color
Black

Description

Replacement Belt for Ashland Slider Bed Conveyors, PVC, 30 in Belt Width, 12 ft 6 in Overall Length, Black, Clipper Lacing, Belt Ply 1, Top Surface Smooth

Ratings & reviews