Shop ASHLAND CONVEYOR
See all product information
Create Account
Oring Belt
Mfr # PFP ORING BELT BLUE 85 HT 3/16X9-1/2
Zoro # G123560174
product price:Â
$
3.75
/ea
Sold in multiples of 3 for $11.25
Key Features
Belt Width
3/16 in
For Minimum Pulley Diameter
3 in
Top Surface
Smooth
Bottom Surface
Smooth
Conveyor Belt Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP ORING BELT BLUE 85 HT 3/16X9-1/2
- Zoro #
- G123560174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Width
- 3/16 in
- For Minimum Pulley Diameter
- 3 in
- Belt Thickness
- 3/16 in
Details
- Item
- Conveyor Belt
- Top Surface
- Smooth
- Bottom Surface
- Smooth
- Conveyor Belt Material
- Polyurethane
- Color
- Blue
- Maximum Working Tension
- 9 piw
- Belt Ply
- 1
- Belt Properties
- Abrasion-Resistant, Moisture-Resistant, Oil-Resistant
Description
Conveyor Belt, Polyurethane, 3/16 in Belt Thickness, 3/16 in Belt Width, Not Applicable Overall Length, Blue, Maximum Working Tension 9 piw, Not Applicable, Belt Ply 1, Top Surface Smooth, Bottom Surface Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.