Mini Whiteboard Erasers, Kindness Theme, 2 x 1.5 x 0.75 in., 10PK
- Mfr # ASH78019
- Zoro # G223723660
product price:Â
$
21.69
/pk of 10, $2.17/ea
Key Features
Size
2 x 1.5 x 0.75 in
Gauge Case Material
Printed foam, black felt
Includes
10 pieces
Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASH78019
- Zoro #
- G223723660
- UPC #
- 703185780193
- Country of Origin
- China
Dimensions
- Size
- 2 x 1.5 x 0.75 in
Details
- Gauge Case Material
- Printed foam, black felt
- Includes
- 10 pieces
- Color
- Multicolor
Description
The Mini Whiteboard Erasers, 10 Pack, Kindness Theme by Ashley Productions combine everyday classroom functionality with uplifting, positive messaging. Each eraser features a bright, kindness-themed design that helps reinforce social-emotional learning concepts while creating an encouraging classroom environment. The compact size makes them perfect for small hands, allowing students to easily erase and correct their work independently. Designed with a printed foam top and soft felt bottom, these erasers effectively clean dry-erase surfaces such as whiteboards, lap boards, and learning stations. The lightweight construction ensures comfort during use while remaining durable enough for everyday classroom activities. With 10 erasers included, this set is ideal for classrooms, small group learning, and student supply kits. Their compact size also makes them easy to store in bins, drawers, or desk organizers. Perfect for classrooms, homeschool settings, and learning centers, these mini erasers provide a practical tool while supporting a positive, kindness-focused learning environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.