Die-Cut Magnetic Foam Sentence Building, 100 Pieces
- Mfr # 40008
- Zoro # G523724077
product price:Â
$
14.69
/ea
Key Features
Gauge Case Material
Magnet
Size
1 in x 1.5 in tiles
Includes
100 Magnets
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40008
- Zoro #
- G523724077
- UPC #
- 703185400084
- Country of Origin
- China
Dimensions
- Size
- 1 in x 1.5 in tiles
Details
- Gauge Case Material
- Magnet
- Includes
- 100 Magnets
- Color
- Assorted
Description
Great for use in the classroom or at home! Great for learning how to make words and create sentences. Use on magnetic whiteboards, steel lockers, refrigerators, or any magnetic surface. Each tile measures approximately 1" x 1.5". Each pack includes 100 pieces of color coded nouns, verbs, adverbs, adjectives, pronouns, articles, capitals, punctuation, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.