Shop ASHLEY PRODUCTIONS
See all product information
Create Account
Non-Magnetic Mini Whiteboard Erasers, Emotions Icons, 10PK
- Mfr # 78005
- Zoro # G023723624
product price:Â
$
21.59
/pk of 10, $2.16/ea
Key Features
Gauge Case Material
Printed foam, black felt
Size
2 in x 1.5 in x 0.75 in
Includes
10 pieces
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78005
- Zoro #
- G023723624
- UPC #
- 703185780056
- Country of Origin
- China
Dimensions
- Size
- 2 in x 1.5 in x 0.75 in
Details
- Gauge Case Material
- Printed foam, black felt
- Includes
- 10 pieces
- Color
- Yellow
Description
Mini Whiteboard Erasers are designed to wipe out any dry-erase markers. Great for student use. Includes 10 per pack. Each eraser measures 2" x 1.5" x 0.75" each. Non-Magnetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.