Non-Magnetic Mini Whiteboard Erasers, Everyone is Welcome, 10PK
- Mfr # ASH78018
- Zoro # G023723891
product price:Â
$
21.99
/pk of 10, $2.20/ea
Key Features
Size
2 in x 1 in x 0.75 in
Color
Multi
Includes
10 Mini Erasers
Gauge Case Material
Printed foam, black felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASH78018
- Zoro #
- G023723891
- UPC #
- 703185780186
- Country of Origin
- China
Dimensions
- Size
- 2 in x 1 in x 0.75 in
Details
- Color
- Multi
- Includes
- 10 Mini Erasers
- Gauge Case Material
- Printed foam, black felt
Description
Mini whiteboard erasers with a fun and colorful design. Fun and colorful designs. Perfect for little hands. Great for any classroom setting. Each piece measures 2" x 1" x .75". Each pack includes 10 non-magnetic erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.