
Surface Mounted Twin 9" Jumbo Roll Toilet Tissue Dispenser - 0040
Mfr # 40
Zoro # G402538795
product price:Ā $307.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
9.55 x 6.24 in
Roll Capacity
2 Jumbo Rolls
Dispenser Material
STAINLESS STEEL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40
Zoro #
G402538795
UPC #
707022311915
Country of Origin
China
Dimensions
Dispenser Width
9.55 in
Dispenser Height
6.24 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
9.55 x 6.24 in
Roll Capacity
2 Jumbo Rolls
Dispenser Material
STAINLESS STEEL
Color
Grey
Dispenser Mounting
Surface Mounted
For Max Roll Dia
9 in Dia Rolls of 2-1/4 in
Description
ASIĀ® 0040 SURFACE MOUNTED TWIN 9" JUMBO ROLL TOILET TISSUE DISPENSER MADE USING TYPE 304 STAINLESS STEEL FOR CORROSION RESISTANCE. TWIN 9" JUMBO ROLL DISPENSER HOLDS TWO 9" DIAMETER ROLLS OF 2-1/4" OR 3" DIAMETER CORE. WHEN ONE ROLL IS DEPLETED, SLIDE PANEL OVER TO EXPOSE OTHER ROLL. DOOR CABINET AND MOUNTING PLATE IS 18 GAUGE TYPE 304 STAINLESS STEEL WITH A SATIN FINISH. FEATURES 2 VIEWING SLOTS TO REVEAL TOILET TISSUE ROLLS INSIDE. INCLUDES TUMBLER LOCK FOR SECURITY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.