Manual, Hydraulic, Yale 3000, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # UNI3301 x 690

  • Zoro # G5053268


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNI3301 x 690
Zoro #
G5053268
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/8"
Housing Height
2-7/8"
Housing Length
13"
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Ligature Resistant
No
Includes
Mounting Template, Slim Line Cover
Arm Type
Parallel, Regular
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Arm Material
Steel
Standards
ANSI A156.4 Grade 2, UL and cUL Listed
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Projection from Wall
2 1/8 in
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
Yale 3301
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Compatible Brand
ACCENTRA
Performance Grade
1
Closer Cycles
25,000,000
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Projection
2 1/8 in
Interior/Exterior Use
Interior/Exterior
Stop Type
Spring
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
Spring Type
Adjustable
Fire Rating
3 hr

Description

Door Closer, Yale 3301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.