Color Paper, 24 lb Bond Weight, 11 x 17, Terra Green, 2500PK

  • Mfr # 22583CT

  • Zoro # G923334302


product price:  $303.99
/pk 2500, $0.12/ea
Free Shipping & Returns

Key Features

Recycled Content
0%
Paper Weight
24 lb
Color
Green
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
2500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22583CT
Zoro #
G923334302
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 in x 17 in

Details

Recycled Content
0%
Paper Weight
24 lb
Color
Green
Item
Color Paper
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
2500
Finish
Smooth
Grade
89 gsm

Description

Bold colors get all the attention! When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. Brighter colors. Brighter ideas. Easily create vibrant presentations, fliers, brochures, school projects, signs, posters and more. As this paper is also more substantial, 20% thicker than ordinary paper, you can also achieve great results whether you're printing one- or two-sided documents. Plus, because the cosmic, universe-inspired color choices already create a vibrant, eye-catching background for your materials, you might even be able to save money by foregoing full-color printing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.