
Color Paper, 24 lb Bond Weight, 8.5 x 11, Pulsar Pink, 5000PK
Mfr # 21031A
Zoro # G023334332
product price:Â $307.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 in x 11 in
Color
Pink
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21031A
Zoro #
G023334332
UPC #
759598210314
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Color Paper
Color
Pink
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
89 gsm
Total Number of Sheets
5000
Description
Bold colors get all the attention! When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. Brighter colors. Brighter ideas. Easily create vibrant presentations, fliers, brochures, school projects, signs, posters and more. As this paper is also more substantial, 20% thicker than ordinary paper, you can also achieve great results whether you're printing one- or two-sided documents. Plus, because the cosmic, universe-inspired color choices already create a vibrant, eye-catching background for your materials, you might even be able to save money by foregoing full-color printing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.