
Color Paper, Interstellar Pinks Assortment, 24 lb Bond Weight, 8.5 x 11, Assorted Pink Colors, 100PK
Mfr # 91531
Zoro # G823333757
product price:Â $7.15
/pk 100, $0.07/eaKey Features
Grade
89 gsm
Sheet Size
8.5 in x 11 in
Color
Bubble Gum, Fireball Fuchsia, Outrageous Orchid, Plasma Pink, Pulsar Pink
Paper Weight
24 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91531
Zoro #
G823333757
UPC #
759598915318
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Grade
89 gsm
Color
Bubble Gum, Fireball Fuchsia, Outrageous Orchid, Plasma Pink, Pulsar Pink
Item
Color Paper
Paper Weight
24 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Recycled Content
0%
Total Number of Sheets
100
Description
For projects that are out of this world, the Astrobrights Interstellar Pinks colored paper is the perfect choice. Each sheet of this monochromatic Astrobrights paper pack is 20% thicker than standard paper, so you can achieve bleed-free results for single- and double-sided documents. Creative geniuses and novices alike can create vibrant brochures, school projects, signs, coupons, and DIY paper crafting. Plus, this colored paper saves money on pricey full-color ink while acting as the perfect canvas. The Astrobrights paper is also lignin- and acid-free, so your creations won't yellow over time. Brighter colors. Brighter ideas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.