
Exact Index Card Stock, 94 Bright, 90 lb Index Weight, 8.5 x 11, White, 2000PK
Mfr # 40311
Zoro # G923334333
product price:Â $152.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 in x 11 in
Brightness
94
Recycled Content
0%
Paper Weight
90 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40311
Zoro #
G923334333
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Brightness
94
Recycled Content
0%
Paper Weight
90 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Color
White
Grade
165 gsm
Total Number of Sheets
2000
Item
Card Stock
Description
For the most demanding applications, Exact Index is ideal for everyday projects in the classroom and the office. It features a uniform, smooth surface that is durable enough to take on the toughest jobs, and it holds up to frequent handling and the rigors of postal machines. You can create ample amount of letterheads, report covers, brochures, menus and more. Just add creativity!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.