Zoro Homepage

Condensate Pump, 230V

  • Mfr # PROCP-16-230

  • Zoro # G216152729


product price: $51.99
/ea

Key Features

Application
Condensate Removal
Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROCP-16-230
Zoro #
G216152729
UPC #
0095247173013
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Length
12.25 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
3/4 in
Overall Width
6.5 in
Overall Height
7.5 in
For Discharge Pipe Diameter
3/8 in

Details

Application
Condensate Removal
Standards
UL 507
Tank Material
Plastic
Includes
Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection
Item
Condensate Pump
Priming
Self-Priming
Phase
Single
Pump Activation Type
Float Switch
For HVAC System Duct
Ducted
Tank Opacity
Solid
For Media Type
Clear Water
Connectivity
Auxiliary Contacts
Product Type
Condensate Removal Pump
Horsepower
1/16 hp
Tank Capacity
1/2 gal
Electrical Connection Type
Plug-In
Installation
Floor Standing
Maximum Flow Rate @ 5 Feet of Head
2 gpm
Feet of Head - Maximum
16 ft
Pump Technology
Centrifugal
Media Temperature - Maximum
160 Degrees F
Frequency
60 Hz
Includes Tubing
No Tubing Included
Discharge Standard
Barbed
Full Load Current
1.0A
Number of Inlets
4
Nameplate Voltage
230V AC
UL Rating
UL 778
Power Source
Corded Electric
Series
PRO
Includes Safety Switch
Safety Switch Included
Maximum Flow Rate @ 10 Feet of Head
1.6 gpm
Maximum Flow Rate @ 1 Feet of Head
2.2 gpm
Inlet Standard
Open

Description

Condensate Pump, Horsepower 1/16 hp, Includes Integrated Check Valve, Metal Hang Tabs, Motor Thermal Protection, Maximum Flow Rate @ 10 Feet of Head 1.6 gpm, Maximum Flow Rate @ 1 Foot of Head 2.2 gpm, Nameplate Voltage 230V AC, Series PRO, Tank Capacity 1/2 gal, Maximum Flow Rate @ 5 Feet of Head 2 gpm, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.