Shop AT-A-GLANCE
See all product information
Create Account
Appointment Book, Black, 11" H, 8" W
Mfr # AAG7082205
Zoro # G724159203
product price:Â
$
70.99
/ea
Key Features
Product Type
Appointment Book
Design/Theme
Plain
Refillable
Not Refillable
Calendar Term
12-Month (Jan-Dec)
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAG7082205
- Zoro #
- G724159203
- UPC #
- 038576392526
- Country of Origin
- United States
Dimensions
- Sheet Width
- 8 in
- Sheet Height
- 11 in
Details
- Product Type
- Appointment Book
- Design/Theme
- Plain
- Refillable
- Not Refillable
- Calendar Term
- 12-Month (Jan-Dec)
- Paper Color
- White
- Features
- Features a Convenient One Day Per Page Spread with Four Columns - One for Each Person, High-Quality Paper with Superior Ink Bleed Resistance, Plan upto Four Schedules at Once in One Stylish Appointment Book, Quarter-Hour Appointment Times and Notes Space on Each Page
- Date Format
- One Day per Page
- Item
- Appointment Book
- Includes Julian Dates
- Julian Dates Included
- Cover Color
- Black
- Cover Material
- Simulated Leather
Description
Large - Julian Dates - Daily - 1 Year - January 2027 to December 2027 - 8:00 AM to 7:00 PM - Quarter-hourly - 1 Day Single Page Layout - 8" x 11" Sheet Size - White Sheet - Wire Bound - Black - Simulated Leather, Faux Leather - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.