Shop AT-A-GLANCE
See all product information
Contemporary Monthly Planner, Premium Paper, 11 x 9, Graphite Cover, 2022
Mfr # 70260X45
Zoro # G108442549
product price:Â $46.69
/eaKey Features
Style
Wire Bound
Format
Monthly
Features
Textured Cover, Reference Calendar, Appointment Schedule, Notepad, Double Pocket, Tabbed
Color
Charcoal Gray
Cover Material
Faux Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70260X45
Zoro #
G108442549
UPC #
38576025158
Country of Origin
United States
Dimensions
Width
9.5"
Sheet Height
11"
Size Standard
Large
Sheet Width
9"
Details
Style
Wire Bound
Format
Monthly
Features
Textured Cover, Reference Calendar, Appointment Schedule, Notepad, Double Pocket, Tabbed
Color
Charcoal Gray
Item
Planner
Cover Material
Faux Leather
Paper Color
White
Placement
Desktop
Julian Dates
Yes
Description
Unique cover with contemporary design for modern-day look. Tabbed one month per two-page spread with unruled blocks. Past and future months reference; federal holidays highlighted. Additional pages with plenty of space for notetaking and project management included. Special information section. Printed on premium paper. features: size: 8-7/8 x 11 page color/theme: white appointment ruling: none edition year: 2022 one month per two-page spread wirebound cover material: senzo this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.