Shop AT-A-GLANCE

Monthly Refillable Desk Pad, 22 x 17, White, 2022

  • Mfr # SK2200

  • Zoro # G008421064


product price:  $79.19
/ea

Key Features

Refills
Yes
Color
White
Format
Monthly
Width
21 3/4"
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK2200
Zoro #
G008421064
UPC #
38576245761
Country of Origin
United States

Dimensions

Width
21 3/4"
Height
17"
Block Width
2.25"
Block Height
3"

Details

Item
Calendar
Refills
Yes
Color
White
Format
Monthly
Cover Material
Paper, Poly
Features
Ruled Daily Block
Single Page Layout
1 Month
Ink Color
Black
Placement
Desktop
Binding Type
Headband

Description

Quality headband and backer make this product refillable. One month per page with ruled blocks and lined notes space. Full-year calendar reference. features: edition year: 2022 calendar format: monthly size: 22 x 17 calendar term: 12-month jan.-dec. refillable holder style: headband with bottom corners holder material: vinyl headband,poly corners block size: 3 x 2-1/4 this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.