Shop AT-A-GLANCE
See all product information
Triple View Weekly/Monthly Appointment Book, 11 x 8.25, Black, 2022
Mfr # 70950V05
Zoro # G705260775
product price:Â $93.89
/eaKey Features
Style
Wire Bound
Format
Weekly, Monthly
Cover Material
Faux Leather, Simulated Leather
Features
Ruled, Reference Calendar, Bleed Resistant
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70950V05
Zoro #
G705260775
UPC #
38576019553
Country of Origin
China
Dimensions
Sheet Width
8 1/4"
Sheet Height
11"
Size Standard
Large
Details
Style
Wire Bound
Format
Weekly, Monthly
Item
Appointment Book
Cover Material
Faux Leather, Simulated Leather
Features
Ruled, Reference Calendar, Bleed Resistant
Paper Color
White
Color
Black
Julian Dates
Yes
Description
View appointment schedule, monthly agenda, and to do list all at the same time on weekly two-page spread. 15-minute ruling for the busy professional. Tabs to monthly overview for quick reference. features: size: 8-1/4" x 10-7/8" page color/theme: white appointment ruling: 7 am to 8:45 pm mon.-fri.; 7 am to 5:45 pm sat.; open scheduling (sun.) edition year: 2022 nonrefillable wirebound cover material: simulated leather separate sections: monthly agenda, to do this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.