Shop AT-A-GLANCE
See all product information
Weekly Planner, 8.75 x 7, Black, 2022
Mfr # G59000
Zoro # G008442526
product price:Â $43.15
/eaKey Features
Style
Wire Bound
Format
Weekly
Cover Color
Black
Cover Material
Faux Leather
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G59000
Zoro #
G008442526
UPC #
38576004351
Country of Origin
United States
Dimensions
Sheet Height
8 3/4"
Size Standard
Medium
Sheet Width
7"
Details
Style
Wire Bound
Format
Weekly
Cover Color
Black
Cover Material
Faux Leather
Color
Black
Features
Snag Resistant, Year Date Indicator, Ruled, Bleed Resistant Paper
Item
Planner
Paper Color
White
Julian Dates
Yes
Ink Color
Blue
Description
Each weekday has its own ruled column for easy scheduling. Weekend column for saturday and sunday appointments. Size: 6 7/8 x 8 3/4; page color/theme: white; appointment ruling: open; edition year: 2022. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.