Alternating Relay
- Mfr # ARA120AEA
- Zoro # G424450686
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Electrical Operating Durability
100,000
Body Width
2.38 in
Maximum Operating Temperature
131 Degrees F
Horsepower @ 240V AC
1/4 hp
Body Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARA120AEA
- Zoro #
- G424450686
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Body Width
- 2.38 in
- Body Depth
- 3 in
- Body Height
- 1.75 in
Details
- Electrical Operating Durability
- 100,000
- Maximum Operating Temperature
- 131 Degrees F
- Horsepower @ 240V AC
- 1/4 hp
- Contact Form
- DPDT
- Minimum Operating Temperature
- -4 Degrees F
- Horsepower @ 120V AC
- 1/8 hp
- Power Consumption
- 3 VA
- Operating Modes
- Alternate
- Number of Pins
- 8
- Mounting Style
- Plug-In
- Frequency
- 50/60 Hz
- Contact Rating (AC)
- 10 A @ 240V
- Standards
- CSA, cURus
- Item
- Alternating Relay
- Series
- ARA Series
- Input Voltage
- 120V AC/DC
- Mechanical Operating Durability
- 10,000,000
- Coil Voltage
- 120V AC/DC
Description
Alternating Relay, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Number of Pins 8, Operating Modes Alternate, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Horsepower @ 120V AC 1/8 hp, Horsepower @ 240V AC 1/4 hp, Input Voltage 120V AC/DC, Maximum Operating Temperature 131 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.