Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alterntaing Control Relay
- Mfr # ARM120AGEP
- Zoro # G124301905
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
2.5 VA
Body Height
4 in
Maximum Operating Temperature
131 Degrees F
Mounting Style
Through Panel
Coil Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120AGEP
- Zoro #
- G124301905
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 4 in
- Body Depth
- 3 in
- Body Width
- 4 in
- Overall Depth
- 3 in
Details
- Power Consumption
- 2.5 VA
- Maximum Operating Temperature
- 131 Degrees F
- Mounting Style
- Through Panel
- Coil Voltage
- 120V AC
- Mechanical Operating Durability
- 20,000,000
- Number of Pins
- 12
- Minimum Operating Temperature
- -4 Degrees F
- Standards
- UL E151578, UL913
- Contact Form
- SPST
- Operating Modes
- Quadraplexor Sequence-On-Simultaneous-Off
- Electrical Operating Durability
- 50,000
- Input Voltage
- 120V AC
- Series
- ARM Series
- Contact Rating (AC)
- 5 A @ 24/120V
- Item
- Alternating Relay
- Frequency
- 50/60 Hz
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 5 A @ 24/120V, Number of Pins 12, Operating Modes Quadraplexor Sequence-On-Simultaneous-Off, Mounting Style Through Panel, Power Consumption 2.5 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.