Alterntaing Control Relay
- Mfr # ARM120ABE
- Zoro # G724301626
product price:Â
$
675.99
/ea
Free Shipping & Returns
Key Features
Frequency
50/60 Hz
Overall Depth
3 in
Standards
UL E151578, UL913
Operating Modes
Triplexor
Body Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120ABE
- Zoro #
- G724301626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 3 in
- Body Depth
- 3 in
- Body Height
- 4 in
- Body Width
- 4 in
Details
- Frequency
- 50/60 Hz
- Standards
- UL E151578, UL913
- Operating Modes
- Triplexor
- Input Voltage
- 120V AC
- Mounting Style
- Surface
- Mechanical Operating Durability
- 20,000,000
- Contact Form
- SPST
- Item
- Alternating Relay
- Coil Voltage
- 120V AC
- Minimum Operating Temperature
- -4 Degrees F
- Contact Rating (AC)
- 5 A @ 24/120V
- Electrical Operating Durability
- 50,000
- Series
- ARM Series
- Number of Pins
- 12
- Power Consumption
- 2.5 VA
- Maximum Operating Temperature
- 131 Degrees F
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 5 A @ 24/120V, Number of Pins 12, Operating Modes Triplexor, Mounting Style Surface, Power Consumption 2.5 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F, Overall Depth 3 in, Series ARM Series
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.