Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Alterntaing Control Relay
- Mfr # ARM120AAEP
- Zoro # G724301978
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPST
Mounting Style
Through Panel
Number of Pins
12
Operating Modes
Triplexor Sequence-On-Simultaneous-Off
Contact Rating (AC)
5 A @ 24/120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARM120AAEP
- Zoro #
- G724301978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 4 in
- Body Width
- 4 in
- Overall Depth
- 3 in
- Body Depth
- 3 in
Details
- Contact Form
- SPST
- Mounting Style
- Through Panel
- Number of Pins
- 12
- Item
- Alternating Relay
- Operating Modes
- Triplexor Sequence-On-Simultaneous-Off
- Contact Rating (AC)
- 5 A @ 24/120V
- Input Voltage
- 120V AC
- Electrical Operating Durability
- 50,000
- Frequency
- 50/60 Hz
- Coil Voltage
- 120V AC
- Series
- ARM Series
- Maximum Operating Temperature
- 131 Degrees F
- Power Consumption
- 2.5 VA
- Standards
- UL E151578, UL913
- Minimum Operating Temperature
- -4 Degrees F
- Mechanical Operating Durability
- 20,000,000
Description
Alternating Relay, Coil Voltage 120V AC, Contact Form SPST, Contact Rating (AC) 5 A @ 24/120V, Number of Pins 12, Operating Modes Triplexor Sequence-On-Simultaneous-Off, Mounting Style Through Panel, Power Consumption 2.5 VA, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Electrical Operating Durability 50,000, Frequency 50/60 Hz, Input Voltage 120V AC, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 20,000,000, Minimum Operating Temperature -4 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.