Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Current Monitoring Relay
Mfr # CLB120ALE5
Zoro # G624301771
product price:Â
$
1,321.99
/ea
Free Shipping & Returns
Key Features
Maximum Switching Voltage
240V AC
Body Width
4 in
Contact Form
SPDT
Body Height
4 in
Number of Pins
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLB120ALE5
- Zoro #
- G624301771
- UPC #
- -
- Country of Origin
- United States
- Maximum Switching Voltage
- 240V AC
- Contact Form
- SPDT
- Number of Pins
- 12
- Input Voltage
- 120V AC
- Trip Point
- 1 to 5 A
- Standards
- CSA, cURus
- Minimum Switching Current
- 10 A
- Series
- CLB Series
- Weight
- 0.81 lb
- Electrical Phase
- Three
- Status Indicator
- LED Indicator
- Contact Rating (AC)
- 10 A @ 240V
- Core Type
- Internal
- Item
- Current Sensor Relay
- Minimum Operating Temperature
- 32 Degrees F
- Monitored Parameters
- Overcurrent
- Trip Point Type
- Adjustable
- Frequency
- 50/60 Hz
- Maximum Operating Temperature
- 131 Degrees F
- Mounting Style
- Surface
- Adjustment Method
- Rotary Knob
- Electrical Connection
- Screw Terminals
- Current Rating
- 5 A
Description
Current Sensor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) Not Applicable, Core Type Internal, Current Rating 5 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Mounting Style Surface, Number of Pins 12, Trip Point 1 to 5 A, Trip Point Type Adjustable, Adjustment Method Rotary Knob, Electrical Connection Screw Terminals, Sensing Hole Diameter Not Applicable, Status Indicator LED Indicator, Wire Gauge Not Applicable, Body Depth 3 in, Body Height 4 in