Shop ATC DIVERSIFIED ELECTRONICS

Current Monitoring Relay

  • Mfr # CMO120ASE5

  • Zoro # G124301493


product price: 
$
701.99
/ea
Free Shipping & Returns

Key Features

Core Type
Internal
Status Indicator
LED Indicator
Minimum Operating Temperature
32 Degrees F
Input Voltage
120V AC/DC
Body Width
2.37 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMO120ASE5
Zoro #
G124301493
UPC #
-
Country of Origin
United States

Dimensions

Body Width
2.37 in
Body Depth
3 in
Body Height
1.75 in

Details

Core Type
Internal
Status Indicator
LED Indicator
Minimum Operating Temperature
32 Degrees F
Input Voltage
120V AC/DC
Weight
0.81 lb
Mounting Style
Surface
Electrical Connection
Screw Terminals
Contact Rating (AC)
10 A @ 120V
Maximum Switching Voltage
120V AC
Housing Material
Lexan
Number of Pins
12
Trip Point Type
Adjustable
Trip Point
1 to 5 A
Contact Form
DPDT
Frequency
50/60 Hz
Minimum Switching Current
10 A
Series
CMO Series
Item
Current Sensor Relay
Monitored Parameters
Overcurrent
Maximum Operating Temperature
131 Degrees F
Adjustment Method
Rotary Knob
Electrical Phase
Single
Current Rating
5 A

Description

Current Sensor Relay, Contact Form DPDT, Contact Rating (AC) 10 A @ 120V, Contact Rating (DC) Not Applicable, Core Type Internal, Current Rating 5 A, Input Voltage 120V AC/DC, Monitored Parameters Overcurrent, Mounting Style Surface, Number of Pins 12, Trip Point 1 to 5 A, Trip Point Type Adjustable, Adjustment Method Rotary Knob, Electrical Connection Screw Terminals, Sensing Hole Diameter Not Applicable, Status Indicator LED Indicator, Wire Gauge Not Applicable, Body Depth 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews