Shop ATC DIVERSIFIED ELECTRONICS

Current Monitoring Relay

  • Mfr # CMB120AFA1

  • Zoro # G224450701


product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Housing Material
Lexan
Mechanical Operating Durability
10,000,000
Contact Form
SPDT
Standards
cURus E55826
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMB120AFA1
Zoro #
G224450701
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Height
1.75 in
Body Depth
3 in
Body Width
2.37 in

Details

Frequency
50/60 Hz
Housing Material
Lexan
Mechanical Operating Durability
10,000,000
Contact Form
SPDT
Standards
cURus E55826
Number of Pins
8
Minimum Switching Current
10 A
Minimum Operating Temperature
32 Degrees F
Current Rating
50 A
Maximum Operating Temperature
131 Degrees F
Monitored Parameters
Overcurrent, Undercurrent
Power Consumption
3 W
Core Type
Internal
Maximum Switching Voltage
240V AC
Contact Rating (AC)
10 A @ 240V
Electrical Connection
8-Pin Plug-in
Item
Current Sensor Relay
Mounting Style
Plug In
Electrical Operating Durability
100,000
Trip Point Type
Fixed
Series
CMB Series
Input Voltage
120V AC
Horsepower @ 240V AC
1/3 hp
Electrical Phase
Single
Adjustment Method
Push Button
Weight
0.38 lb
Operating Current
50 A
Trip Point
1 A
Status Indicator
LED Indicator

Description

Current Sensor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) Not Applicable, Core Type Internal, Current Rating 50 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Plug In, Number of Pins 8, Trip Point 1 A, Trip Point Type Fixed, Adjustment Method Push Button, Electrical Connection 8-Pin Plug-in, Sensing Hole Diameter Not Applicable, Status Indicator LED Indicator, Wire Gauge Not Applicable, Body Depth 3 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews