Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Current Monitoring Relay
Mfr # CMO120ASA5
Zoro # G724301688
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Maximum Switching Voltage
120V AC
Series
CMO Series
Trip Point
1 to 5 A
Input Voltage
120V AC/DC
Maximum Operating Temperature
131 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMO120ASA5
- Zoro #
- G724301688
- UPC #
- -
- Country of Origin
- United States
- Maximum Switching Voltage
- 120V AC
- Series
- CMO Series
- Trip Point
- 1 to 5 A
- Input Voltage
- 120V AC/DC
- Maximum Operating Temperature
- 131 Degrees F
- Trip Point Type
- Adjustable
- Number of Pins
- 11
- Contact Rating (AC)
- 10 A @ 120V
- Core Type
- Internal
- Minimum Operating Temperature
- 32 Degrees F
- Monitored Parameters
- Overcurrent
- Frequency
- 50/60 Hz
- Electrical Connection
- 11-Pin Plug-In
- Item
- Current Sensor Relay
- Mounting Style
- Plug In
- Weight
- 0.31 lb
- Minimum Switching Current
- 10 A
- Contact Form
- DPDT
- Housing Material
- Lexan
- Current Rating
- 5 A
- Electrical Phase
- Single
- Adjustment Method
- Rotary Knob
- Status Indicator
- LED Indicator
Description
Current Sensor Relay, Contact Form DPDT, Contact Rating (AC) 10 A @ 120V, Contact Rating (DC) Not Applicable, Core Type Internal, Current Rating 5 A, Input Voltage 120V AC/DC, Monitored Parameters Overcurrent, Mounting Style Plug In, Number of Pins 11, Trip Point 1 to 5 A, Trip Point Type Adjustable, Adjustment Method Rotary Knob, Electrical Connection 11-Pin Plug-In, Sensing Hole Diameter Not Applicable, Status Indicator LED Indicator, Wire Gauge Not Applicable, Body Depth 3 in