Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Current Monitoring Relay
Mfr # CMG010020
Zoro # G924450704
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Status Indicator
LED Indicator
Trip Point Type
Fixed
Minimum Operating Temperature
32 Degrees F
Contact Form
SPST-NO
Minimum Switching Current
5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMG010020
- Zoro #
- G924450704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Status Indicator
- LED Indicator
- Trip Point Type
- Fixed
- Minimum Operating Temperature
- 32 Degrees F
- Contact Form
- SPST-NO
- Item
- Current Sensor Relay
- Minimum Switching Current
- 5 A
- Mounting Style
- Surface
- Maximum Switching Voltage
- 240V AC
- Current Rating
- 20 A
- Monitored Parameters
- Overcurrent, Undercurrent
- Standards
- cURus E55826
- Input Voltage
- 24 to 480V AC
- Core Type
- Internal
- Number of Pins
- 2
- Contact Rating (AC)
- 5 A @ 240V
- Electrical Connection
- 1/4 in Quick Disconnect Terminals
- Maximum Operating Temperature
- 131 Degrees F
- Electrical Phase
- Single
- Weight
- 0.25 lb
- Trip Point
- 20 A
- Series
- CMG Series
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) Not Applicable, Core Type Internal, Current Rating 20 A, Input Voltage 24 to 480V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 20 A, Trip Point Type Fixed, Adjustment Method Not Applicable, Electrical Connection 1/4 in Quick Disconnect Terminals, Sensing Hole Diameter Not Applicable, Status Indicator LED Indicator, Wire Gauge Not Applicable