Phase Voltage Monitor Realys

  • Mfr # PBD230ALE
  • Zoro # G424302121
product price: 
$
755.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Number of Pins
12
Body Depth
3 in
Weight
1.19 lb
Features
All 3-Phases are Individually Monitored
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBD230ALE
Zoro #
G424302121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Depth
3 in
Body Width
4 in
Overall Depth
3 in
Body Height
4 in
Fits Chest Size
All 3-Phases are Individually Monitored

Details

Item
Phase Monitoring Relay
Frequency
50/60 Hz
Number of Pins
12
Weight
1.19 lb
Features
All 3-Phases are Individually Monitored
Maximum Operating Temperature
104 Degrees F
Undervoltage
185 to 240V
Phase Reversal Time Delay
100.0 ms
Contact Rating (AC)
10 A @ 240V
Current Rating
10 A
Maximum Switching Current
10 A
Standards
cULus EQ 496Y, UL E55826
Minimum Operating Temperature
32 Degrees F
Series
PBD Series
Adjustment Interface
Analog
Input Voltage
275V AC
Monitored Parameters
Overvoltage, Phase Sequence, Undervoltage
Adjustment Method
Lock Shaft
Base Shape
Square
Maximum Switching Voltage
600V AC
Contact Form
DPDT
Maximum Switching Capacity
360 VA
Power Consumption
7 VA

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 275V AC, Monitored Parameters Overvoltage, Phase Sequence, Undervoltage, Number of Pins 12, Restart Auto, Adjustment Interface Analog, Adjustment Method Lock Shaft, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features All 3-Phases are Individually Monitored, Frequency 50/60 Hz, Maximum Operating Temperature 104 Degrees F, Maximum Switching Capacity 360 VA

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews