Shop ATC DIVERSIFIED ELECTRONICS

Solid State Timer

  • Mfr # SUA380ASA
  • Zoro # G224301997

product price: 
$
517.99
/ea
Free Shipping & Returns

Key Features

Maximum Switching Voltage
240V AC
Maximum Operating Temperature
131 Degrees F
Base Shape
Octal
Series
SLA Series
Weight
0.14 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUA380ASA
Zoro #
G224301997
UPC #
-
Country of Origin
United States

Dimensions

Body Height
1.75 in
Body Width
2.38 in
Body Depth
3 in

Details

Item
Phase Monitoring Relay
Maximum Switching Voltage
240V AC
Maximum Operating Temperature
131 Degrees F
Base Shape
Octal
Series
SLA Series
Weight
0.14 lb
Adjustment Interface
Analog
Minimum Operating Temperature
32 Degrees F
For Use With
Air Handlers, Automatic Transfer Switching for Monitoring Emergency Power Supplies, Commercial/Industrial Air Conditioning and Refrigeration Compressors, Computer Power Protection, Conveyor Drives, Elevator Drives, Irrigation Pumps, Lift Station Pumps, Oil and Gas Pumps, Power Substations, Robotics Equipment, Sawmill and Woodpump Machinery, Water Waste and Sewage Machinery
Maximum Switching Current
10 A
Input Voltage
240V
Contact Form
SPDT
Maximum Switching Capacity
360 VA
Phase Loss Time Delay
1.0 sec
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
Current Rating
5 A
Standards
CSA, cURus
Phase Reversal Time Delay
1.0 sec
Frequency
50/60 Hz
Minimum Switching Current
5 A
Number of Pins
8
Power Consumption
3 VA
Contact Rating (AC)
10 A @ 120V, 5 A @ 240V
Mounting Style
Through Panel
Adjustment Method
Screwdriver
Compatible Product Type

Description

Phase Monitoring Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 120V, 5 A @ 240V, Current Rating 5 A, Input Voltage 240V, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 8, Restart Auto, Mounting Style Through Panel, Adjustment Interface Analog, Adjustment Method Screwdriver, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.