Shop ATC DIVERSIFIED ELECTRONICS

Pump Controller

  • Mfr # SLM380ASE
  • Zoro # G324301767

product price: 
$
1,384.99
/ea
Free Shipping & Returns

Key Features

Series
SLM Series
Maximum Switching Current
3 A
Body Depth
3 in
Maximum Switching Voltage
600V AC
Body Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLM380ASE
Zoro #
G324301767
UPC #
-
Country of Origin
United States

Dimensions

Body Depth
3 in
Body Width
4 in
Body Height
4 in
Overall Depth
3 in
Fits Chest Size
Delay-On-Make Timer, Last Fault Memory, LED Indicators for Fault Conditions

Details

Item
Phase Monitoring Relay
Series
SLM Series
Maximum Switching Current
3 A
Maximum Switching Voltage
600V AC
Input Voltage
457V AC
Housing Material
Lexan
Current Rating
3 A
Features
Delay-On-Make Timer, Last Fault Memory, LED Indicators for Fault Conditions
Maximum Switching Capacity
360 VA
Contact Form
DPDT
Adjustment Method
Screwdriver
Frequency
50 Hz
Adjustment Interface
Analog
Monitored Parameters
Frequency Shift, Overvoltage, Phase Loss, Phase Reversal, Phase Shift, Phase Unbalance, Undervoltage
Phase Reversal Time Delay
1.0 sec
Phase Unbalance Time Delay
2.0 sec
Weight
1.38 lb
Minimum Operating Temperature
32 Degrees F
Number of Pins
12
Contact Rating (AC)
3 A @ 600V
Power Consumption
7 VA
Base Shape
Square
Standards
cULus EQ 496Y, UL E55826
Phase Loss Time Delay
1.0 sec
Phase Unbalance
Yes
Mounting Style
Surface
Maximum Operating Temperature
131 Degrees F

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Current Rating 3 A, Input Voltage 457V AC, Monitored Parameters Frequency Shift, Overvoltage, Phase Loss, Phase Reversal, Phase Shift, Phase Unbalance, Undervoltage, Number of Pins 12, Restart Auto, Manual, Mounting Style Surface, Adjustment Interface Analog, Adjustment Method Screwdriver, Body Depth 3 in, Body Height 4 in, Body Width 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.