Phase Monitors

  • Mfr # SLD230ALE
  • Zoro # G624301993
product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Maximum Switching Voltage
240V AC
Standards
cULus EQ 496Y, UL E55826
Weight
0.84 lb
Body Height
4 in
Phase Unbalance
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLD230ALE
Zoro #
G624301993
UPC #
-
Country of Origin
United States

Dimensions

Body Height
4 in
Body Depth
3 in
Overall Depth
3 in
Body Width
4 in

Details

Item
Phase Monitoring Relay
Maximum Switching Voltage
240V AC
Standards
cULus EQ 496Y, UL E55826
Weight
0.84 lb
Phase Unbalance
Yes
Phase Unbalance Time Delay
100.0 ms
Maximum Switching Current
5 A
Maximum Switching Capacity
345 VA
Input Voltage
208V AC, 240V AC
Phase Reversal Time Delay
100.0 ms
Contact Rating (AC)
5 A @ 240V
Maximum Operating Temperature
131 Degrees F
Mounting Style
Surface
Contact Form
SPDT
Undervoltage
185 to 230V
Minimum Operating Temperature
32 Degrees F
Base Shape
Octal
Number of Pins
12
Current Rating
5 A
Monitored Parameters
Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage
Power Consumption
7 VA
Frequency
50/60 Hz
Series
SLD Series

Description

Phase Monitoring Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 5 A @ 240V, Current Rating 5 A, Input Voltage 208/240V AC, Monitored Parameters Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Maximum Switching Capacity 345 VA, Maximum Switching Current 5 A, Maximum Switching Voltage 240V AC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews