Phase Voltage Monitor Realys

  • Mfr # PRA100AFN
  • Zoro # G524302014
product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Body Width
3.7 in
Monitored Parameters
Phase Sequence
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Housing Material
Glass-Filled Valox
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRA100AFN
Zoro #
G524302014
UPC #
-
Country of Origin
United States

Dimensions

Body Width
3.7 in
Overall Depth
1.6 in
Body Height
2.18 in
Body Depth
1.6 in
Fits Chest Size
Plug-In or Encapsulated Versions

Details

Item
Phase Monitoring Relay
Monitored Parameters
Phase Sequence
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Housing Material
Glass-Filled Valox
Power Consumption
11 VA
Features
Plug-In or Encapsulated Versions
Maximum Switching Current
10 A
Input Voltage
208 to 480V AC
For Use With
Motors
Weight
0.35 lb
Current Rating
10 A
Undervoltage
No
Series
PRA Series
Maximum Switching Voltage
240V AC
Mounting Style
Surface
Contact Rating (AC)
10 A @ 240V
Phase Reversal Time Delay
0.2 ms
Base Shape
Square
Standards
UL E55826
Frequency
50/60 Hz
Contact Form
SPDT
Compatible Product Type
Motors

Description

Phase Monitoring Relay, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Current Rating 10 A, Input Voltage 208 to 480V AC, Monitored Parameters Phase Sequence, Restart Auto, Mounting Style Surface, Body Depth 1.6 in, Body Height 2.18 in, Body Width 3.7 in, Features Plug-In or Encapsulated Versions, For Use With Motors, Frequency 50/60 Hz, Housing Material Glass-Filled Valox, Maximum Operating Temperature 131 Degrees F, Maximum Switching Current 10 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews