Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phase Monitoring Relays

  • Mfr # SLM440ASE

  • Zoro # G016497952


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Phase Loss Time Delay
1 sec
Phase Reversal
Yes
Restart
Auto, Manual
Phase Unbalance
7 to 5%
Phase Unbalance Time Delay
1.0 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM440ASE
Zoro #
G016497952
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.25 in
Body Width
4 in
Body Depth
3.25 in
Body Height
3 in

Details

Phase Loss Time Delay
1 sec
Phase Reversal
Yes
Restart
Auto, Manual
Phase Unbalance
7 to 5%
Phase Unbalance Time Delay
1.0 sec
Phase Reversal Time Delay
100 msec
Phase Loss Sensitivity
Yes
Item
Phase Monitor Relay
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Power Consumption
7 VA
Standards
cULus Listed
Base Shape
Square
Mounting Style
Surface
Adjustment Method
Screwdriver
Series
SLM Series
Contact Form
DPDT
Minimum Operating Temperature
32 Degrees F
For Use With
3-Phase Equipment
Features
Delay-On-Make Timer, Last Fault Memory, Led Indicators for Fault Conditions, Screwdriver Adjustment for Time Delay, Voltage, and Mode of Operation
Monitored Parameters
Frequency Shift, Overvoltage, Phase Loss, Phase Reversal, Phase Shift, Phase Unbalance, Undervoltage
Weight
22 oz
Contact Rating (AC)
3 A @ 600V
Input Voltage
440 to 490V AC

Description

Phase Monitor Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Input Voltage 440 to 490V AC, Monitored Parameters Frequency Shift, Overvoltage, Phase Loss, Phase Reversal, Phase Shift, Phase Unbalance, Undervoltage, Restart Auto, Manual, Mounting Style Surface, Adjustment Method Screwdriver, Body Depth 3.25 in, Body Height 3 in, Body Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.