Shop ATC DIVERSIFIED ELECTRONICS
See all product information
Create Account
Phase Voltage Monitor Realys
- Mfr # PBC440ALE
- Zoro # G924301532
product price:Â
$
1,106.99
/ea
Free Shipping & Returns
Key Features
Contact Form
DPDT
Body Width
4 in
Series
PBC Series
Input Voltage
550V AC
Power Consumption
6 VA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBC440ALE
- Zoro #
- G924301532
- UPC #
- -
- Country of Origin
- United States
- Item
- Phase Monitoring Relay
- Contact Form
- DPDT
- Series
- PBC Series
- Input Voltage
- 550V AC
- Power Consumption
- 6 VA
- Maximum Switching Voltage
- 600V AC
- Contact Rating (AC)
- 10 A @ 240V
- Undervoltage
- 390 to 480V
- Features
- The LED Fault Indicators Aid in Set Up and System Trouble-Shooting Glowing on Fault Condition
- Current Rating
- 10 A
- Mounting Style
- Surface
- Frequency
- 50/60 Hz
- Maximum Operating Temperature
- 131 Degrees F
- Maximum Switching Capacity
- 360 VA
- Base Shape
- Square
- Monitored Parameters
- Overvoltage, Undervoltage
- Number of Pins
- 12
- Maximum Switching Current
- 10 A
- Standards
- cULus EQ 496Y, UL E55826
- Weight
- 1.25 lb
- Minimum Operating Temperature
- 32 Degrees F
- Contact Rating (DC)
- Not Rated
Dimensions
- Body Width
- 4 in
- Overall Depth
- 3 in
- Body Height
- 4 in
- Body Depth
- 3 in
- Fits Chest Size
- The LED Fault Indicators Aid in Set Up and System Trouble-Shooting Glowing on Fault Condition
Description
Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) Not Rated, Current Rating 10 A, Input Voltage 550V AC, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 12, Restart Auto, Mounting Style Surface, Body Depth 3 in, Body Height 4 in, Body Width 4 in, Features The LED Fault Indicators Aid in Set Up and System Trouble-Shooting Glowing on Fault Condition, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.