Shop ATC DIVERSIFIED ELECTRONICS

Voltage Monitoring Relay

  • Mfr # SUA230ALA
  • Zoro # G724302210

product price: 
$
498.99
/ea
Free Shipping & Returns

Key Features

Maximum Switching Capacity
345 VA
Phase Loss Time Delay
250.0 ms
Number of Pins
8
Adjustment Interface
Analog
Maximum Operating Temperature
131 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUA230ALA
Zoro #
G724302210
UPC #
-
Country of Origin
United States

Dimensions

Body Width
2.38 in
Body Height
1.75 in
Body Depth
3 in

Details

Item
Phase Monitoring Relay
Maximum Switching Capacity
345 VA
Phase Loss Time Delay
250.0 ms
Number of Pins
8
Adjustment Interface
Analog
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Switching Current
10 A
Maximum Switching Voltage
240V AC
Power Consumption
3 VA
Base Shape
Octal
Input Voltage
230V
Adjustment Method
Lock Shaft
Contact Rating (AC)
10 A @ 350/440V
Mounting Style
Through Panel
Contact Form
SPDT
Phase Reversal Time Delay
250.0 ms
Frequency
50/60 Hz
Current Rating
10 A
Standards
CSA, cURus
Series
SLA Series
Monitored Parameters
Phase Loss, Phase Reversal, Undervoltage
For Use With
Air Handlers, Automatic Transfer Switching for Monitoring Emergency Power Supplies, Commercial/Industrial Air Conditioning and Refrigeration Compressors, Computer Power Protection, Conveyor Drives, Elevator Drives, Irrigation Pumps, Lift Station Pumps, Oil and Gas Pumps, Power Substations, Robotics Equipment, Sawmill and Woodpump Machinery, Water Waste and Sewage Machinery
Weight
0.14 lb
Compatible Product Type

Description

Phase Monitoring Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 350/440V, Current Rating 10 A, Input Voltage 230V, Monitored Parameters Phase Loss, Phase Reversal, Undervoltage, Number of Pins 8, Restart Auto, Mounting Style Through Panel, Adjustment Interface Analog, Adjustment Method Lock Shaft, Body Depth 3 in, Body Height 1.75 in, Body Width 2.38 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.