Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Octal, Off Delay, On Delay, 2 Functions DPDT

  • Mfr # 407C100F3X

  • Zoro # G703528563


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Delay Function
Off Delay, On Delay
Number of Delay Functions
2
Minimum Time Setting
1 sec
Maximum Time Setting
10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407C100F3X
Zoro #
G703528563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Depth
3.85 in
Overall Depth
3.85 in
Body Height
1.89 in
Body Width
1.89 in

Details

Item
Time Delay Relay
Mounting Style
Plug-In
Delay Function
Off Delay, On Delay
Number of Delay Functions
2
Minimum Time Setting
1 sec
Maximum Time Setting
10 hr
Base Shape
Octal
Number of Pins
11
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V AC
Contact Rating (DC)
10 A @ 30V DC
Input Voltage
24 to 240V AC, 24V DC
Series
407C Series
Adjustment Method
Dial
Contact Material
Silver Nickel
Weight
5 oz
Standards
CE, cURus E48329
Relay Operation
Solid State
Minimum Operating Temperature
0 Degrees F
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
122 Degrees F
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Adjustment Interface
Analog

Description

Time-Delay Relay, Adjustment Method Dial, Base Shape Octal, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V AC, Contact Rating (DC) 10 A @ 30V DC, Current Rating 10 A, Number of Delay Functions 2, Delay Function Off Delay, On Delay, Input Voltage 24 to 240V AC, 24V DC, Minimum Time Setting 1 sec, Maximum Time Setting 10 hr, Number of Pins 11, Mounting Style Plug-In, Adjustment Interface Analog, Body Depth 3.85 in, Body Height 1.89 in, Body Width 1.89 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.