Time Delay Relay

  • Mfr # SLM230ASE
  • Zoro # G724302050
product price: 
$
840.99
/ea
Free Shipping & Returns

Key Features

Current Rating
3 A
Adjustment Method
Screwdriver
Power Consumption
7 VA
Features
Delay-On-Make Timer, Last Fault Memory, LED Indicators for Fault Conditions
Maximum Switching Voltage
240V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLM230ASE
Zoro #
G724302050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3 in
Body Height
4 in
Body Width
4 in
Body Depth
3 in
Fits Chest Size
Delay-On-Make Timer, Last Fault Memory, LED Indicators for Fault Conditions

Details

Item
Phase Monitoring Relay
Current Rating
3 A
Adjustment Method
Screwdriver
Power Consumption
7 VA
Features
Delay-On-Make Timer, Last Fault Memory, LED Indicators for Fault Conditions
Maximum Switching Voltage
240V
Monitored Parameters
Frequency Shift, Overvoltage, Phase Loss, Phase Reversal, Phase Shift, Phase Unbalance, Undervoltage
Maximum Switching Current
10 A
Frequency
60 Hz
Minimum Operating Temperature
32 Degrees F
Mounting Style
Surface
Phase Unbalance
Yes
Weight
1.38 lb
Number of Pins
12
Restart Time Delay
1.5 to 300.0 sec
Phase Reversal Time Delay
1.0 sec
Phase Unbalance Time Delay
2.0 sec
Contact Rating (AC)
3 A @ 600V
Standards
cULus EQ 496Y, UL E55826
Housing Material
Lexan
Maximum Switching Capacity
470 VA
Phase Loss Time Delay
1.0 sec
Contact Form
DPDT
Adjustment Interface
Analog
Base Shape
Square
Maximum Operating Temperature
131 Degrees F
Input Voltage
275V AC
Series
SLM Series

Description

Phase Monitoring Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 600V, Current Rating 3 A, Input Voltage 275V AC, Monitored Parameters Frequency Shift, Overvoltage, Phase Loss, Phase Reversal, Phase Shift, Phase Unbalance, Undervoltage, Number of Pins 12, Restart Auto, Manual, Restart Time Delay 1.5 to 300.0 sec, Mounting Style Surface, Adjustment Interface Analog, Adjustment Method Screwdriver, Body Depth 3 in, Body Height 4 in, Body Width 4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews