Time Delay Relay
- Mfr # 3-0304G400Q00XX
- Zoro # G324301927
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Body Material
Plastic
Time Setting - Minimum
1 sec
Contact Form
SPDT
Current Rating - Maximum
10 A
Mounting Style
Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-0304G400Q00XX
- Zoro #
- G324301927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Cycle Progress Indication, Solid-State Percentage Timer
Details
- Item
- Electromechanical Timer Switch
- Body Material
- Plastic
- Time Setting - Minimum
- 1 sec
- Contact Form
- SPDT
- Current Rating - Maximum
- 10 A
- Mounting Style
- Panel
- Time Setting - Maximum
- 2 hr
- Product Type
- Timer
- Features
- Cycle Progress Indication, Solid-State Percentage Timer
- Series
- 304G
- AC Voltage Rating
- 120/240V AC
Description
Electromechanical Timer Switch, Contact Form SPDT, Number of Trippers Included Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.