Zoro Homepage

Voltage Sensor Relay

  • Mfr # TDT120AKA060

  • Zoro # G816497954


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Mechanical Operating Durability
100,000
Number of Pins
8
Electrical Operating Durability
100,000
Body Width
2.75 in
Weight
0.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDT120AKA060
Zoro #
G816497954
UPC #
-
Country of Origin
United States

Dimensions

Body Width
2.75 in
Overall Depth
1.75 in
Body Height
3.7 in
Body Depth
1.75 in

Details

Mechanical Operating Durability
100,000
Number of Pins
8
Electrical Operating Durability
100,000
Weight
0.35 lb
Input Voltage
110/240V AC/DC
Standards
cURus E55826
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
32 Degrees F
Item
Voltage Sensor Relay
Contact Form
DPDT
Current Rating
10 A
Trip Delay
0.6 to 60 sec
Base Shape
Octal
Power Consumption
3 VA
Series
TDT Series
Adjustment Method
Knob
Contact Rating (AC)
10 A @ 250V AC (Resistive), 211 VA @ 120V AC (Inductive)
Contact Rating (DC)
10 A @ 24V DC (Resistive)

Description

Voltage Sensor Relay, Base Shape Octal, Current Rating 10 A, Input Voltage 110/240V AC/DC, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 10 A @ 250V AC (Resistive), 211 VA @ 120V AC (Inductive), Contact Rating (DC) 10 A @ 24V DC (Resistive), Adjustment Method Knob, Body Depth 1.75 in, Body Height 3.7 in, Body Width 2.75 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Maximum Operating Temperature 131 Degrees F, Mechanical Operating Durability 100,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.