Zoro Homepage

Voltage Sensor Relay

  • Mfr # UOA240AFA

  • Zoro # G116497951


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Adjustment Method
Fixed
Minimum Operating Temperature
32 Degrees F
Mounting Style
Panel Mount Bracket
Power Consumption
5 VA
Maximum Operating Temperature
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UOA240AFA
Zoro #
G116497951
UPC #
-
Country of Origin
United States

Details

Adjustment Method
Fixed
Minimum Operating Temperature
32 Degrees F
Mounting Style
Panel Mount Bracket
Power Consumption
5 VA
Maximum Operating Temperature
131 Degrees F
Item
Voltage Sensor Relay
Contact Form
DPDT
Standards
CSA, cURus E55826
Series
UOA Series
Monitored Parameters
Undervoltage
Current Rating
5 A
Input Voltage
240V AC
Drop-Out Range
202V AC
Pick Up Range
215 to 260V AC
Contact Rating (AC)
211 VA @ 240V AC, 5 A @ 240V AC (Resistive)
Number of Pins
8
Base Shape
Octal

Description

Voltage Sensor Relay, Base Shape Octal, Current Rating 5 A, Input Voltage 240V AC, Pick Up Range 215 to 260V AC, Drop-Out Range 202V AC, Monitored Parameters Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 211 VA @ 240V AC, 5 A @ 240V AC (Resistive), Mounting Style Panel Mount Bracket, Adjustment Method Fixed, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F, Power Consumption 5 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.