Shop All Angle Grinders & Accessories
Atd Tools
ATD Tools ATD-10504 8-Amp 4.5 Trigger Grip Angle Grinder
Mfr # ATD-10504
Zoro # G704042327
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Atd Tools
- MFR # ATD-10504
- Zoro # G704042327
- UPC # 663126105044
- Country of Origin China
- Category Angle Grinders & Accessories
Description
Features:
- Powerful 8 Amp motor delivers performance and durability.
- Trigger grip handle provides better control, reach & leverage.
- 3-position handle provides optimal control.
- Metal gear box for long life.
- External brush doors reduce service time.
- Voltage - 120V/60Hz.
- Amps - 8 Amp.
- No Load Speed - 11,000 rpm.
- Wheel Size - 4-1/2 in. Diameter.
- Safety Lock-Off Switch - Yes.
- Spindle Lock - Yes.
- Spindle Thread - 5/8 in. to 11.
- Cord Length - 6 ft.
- Tool Length - 14 in.
- Item Weight - 6.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M16X1.50 Die Hex Rethreading Carbon Steel Metric (5471510)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4011/DWA8951F)
- MAKITA 4" Rubber Backing Pad (743009-6)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- Atd Tools Grinders & Accessories