Angle Grinder, 120V AC, Includes (25) Abrasive Wheels

  • Mfr # DWE4011/DWA8951F

  • Zoro # G7646648


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4-1/2 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
7
No Load RPM
12,000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE4011/DWA8951F
Zoro #
G7646648
UPC #
885911278799
Country of Origin
Multiple

Dimensions

Wheel Dia.
4-1/2 in
Spindle Thread Size
5/8 in-11
Tool Length
10-39/64 in
Cord Length
8 ft

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
7
No Load RPM
12,000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
(25) Abrassive Wheels
Number of Conductors
2
Handle Design
Barrel Grip
Tool Weight
3.9 lb
Corded/Banded
Corded
Speed Type
Single
Features
Slim Ergonomics,One-Touch(TM) Guard, Ultra Compact Gear Case

Description

The DEWALT - DWE4011/DWA8951F is a corded angle grinder with countless uses, from metal fabrication to masonry work and from rust/paint removal to finishing. It's constructed with a one-touch(TM) guard and a compact gear case. The angle grinder features a no-load RPM of 12000, an external cord length of 8 ft, and a barrel grip handle design, along with 25 included abrasive wheels suitable for cutting, grinding, and polishing.

Key Features:

  • Corded power with a 120V AC voltage, supported by 7 nominal amps.
  • A single speed type that operates via linear power delivery.
  • Equipped with both a lock-off and lock-on feature for non-stop work.
  • The spindle thread size is 5/8 in-11, designed for use in demanding applications.
  • A slide switch type allows for fluid operation.
  • Total tool length measures 10-39/64 in, compact enough for handheld use.
  • Weighs 3.9 lbs.
  • Accepts a wheel diameter of 4-1/2 in, broadening the range of its applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.