Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Atlas Equipment Platinum Pvl10 Ali Certified 10,000 Lb. Capacity 2-Post Lift
Mfr # AP-PVL10-2/3
Zoro # G622407956
product price:Â $8,355.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AP-PVL10-2/3
Zoro #
G622407956
UPC #
810524029636
Country of Origin
China
Details
Item
Automotive Lifts
Description
ALI Certified Lift; 10,000 lb. Capacity; Column design with special Double inSin bends increasing column strength; Can be installed Symmetrically OR Asymmetrically; Overall Height: 139 7/8in (11' 7 7/8in) (Cylinder Height 12' 4in); Special Low Height*: 135 7/8in (11' 3 7/8in) (Cylinder Height 12' 4in) (*REQUIRES PURCHASE OF EXTRA CABLES); Padded Carriages; 3-Stage Front Arms & 2-Stage Rear Arms; Single-Point Lock Release; Powder Coat Finish; Includes Double Screw-up Adapters; Free 8 Piece Truck Adapter Set; Mounting Hardware Included; Standard with Premium ALLY Powerunit; Shipping Weight: 1,850 lbs.Capacity: 10,000 LB.; Special Low Height*: 135 7/8in (11' 3 7/8in) - (CYLINDERS EXTEND TO 12' 4in); Overall Floor Width: 139in (11' 7in) Asymmetric/137 1/2in (11' 5 1/2in) Symmetric; Outside Column to Outside Column: 130in (10' 10in) Asymmetric/129 1/4in (10' 9 1/4in) Symmetric; Maximum Lift Height (Without Adapters): 72 1/2in; Maximum Lift Height (With Adapters): 81 1/2in; Minimum Arm Height: 4in; Inside Column: 107 3/4in (8' 11 3/4in) Asymmetric/ 112 1/2in (9' 4 1/2in) Symmetric; Drive Thru: 91in Asymmetric/99 1/2in Symmetric; Column Size: 7in x 10 1/4in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 1,850 LBS.; Adapter Heights: 4 Each 3in, 6in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.