Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HD-7P
- Zoro # G423782160
product price:Â
$
10,090.99
/ea
Key Features
Maximum Lift Height
85 3/4 in
Overall Height
100 in
Minimum Lift Height
5 in
Number of Wheels
0
For Alignment Wheelbase
115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-7P
- Zoro #
- G423782160
- UPC #
- 849672001256
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 85 3/4 in
- Overall Height
- 100 in
- Minimum Lift Height
- 5 in
- Minimum Arm Width
- 34 1/2 in
- Platform/Lift Arm Length
- 158 1/4 in
- Overall Length
- 200 1/2 in
- Overall Width
- 100 1/4 in
- Maximum Arm Width
- 34 1/2 in
- Length
- 200 1/2 in
Details
- Item
- Heavy Duty 4 Post Lift
- Number of Wheels
- 0
- For Alignment Wheelbase
- 115 in
- Lift Type
- 4-Post Alignment Lift
- Distance Between Columns
- 90 1/4 in
- Voltage
- 220V AC
- Load Capacity
- 3.5 ton
- Maximum Distance Between Columns
- 90 1/4 in
- Minimum Operating Pressure
- 30 psi
- For Lifting
- Car
- Number of Lift Positions
- 17
Description
Heavy Duty 4 Post Lift, Load Capacity 3.5 ton, Minimum Lift Height 5 in, Maximum Lift Height 85 3/4 in, For Lifting Car, Distance Between Columns 90 1/4 in, For Alignment Wheelbase 115 in, Lift Type 4-Post Alignment Lift, Maximum Arm Width 34 1/2 in, Maximum Distance Between Columns 90 1/4 in, Minimum Arm Width 34 1/2 in, Minimum Operating Pressure 30 psi, Number of Lift Positions 17, Number of Wheels 0, Overall Height 100 in, Overall Length 200 1/2 in, Overall Width 100 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.