Shop BENDPAK
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-Post Bridge Jacks
- Mfr # RJ45LP
- Zoro # G823781589
product price:Â
$
3,488.99
/ea
Key Features
Minimum Lift Height
4 1/4 in
Minimum Height
4 1/4 in
Includes
Stackable Adapter Set
Maximum Operating Pressure
2,490 psi
Jack Type
Rolling Bridge Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJ45LP
- Zoro #
- G823781589
- UPC #
- 849672023029
- Country of Origin
- China
Dimensions
- Minimum Lift Height
- 4 1/4 in
- Minimum Height
- 4 1/4 in
- Maximum Lift Height
- 15 1/4 in
- Extended Height
- 21 in
Details
- Item
- 4-Post Bridge Jacks
- Includes
- Stackable Adapter Set
- Maximum Operating Pressure
- 2,490 psi
- Jack Type
- Rolling Bridge Jack
- For Vehicle Type
- Low-Stance Sports Cars, Modified Vehicles
- Number of Lift Positions
- 3
- Load Capacity
- 2.25 ton
- Caster Type
- Easy-Roll
- Power Source
- Manual
- Lifting Actuator
- Foot Pedal, Hydraulic
- Power Source - old
- Mechanical
Description
4-Post Bridge Jacks, Jack Type Rolling Bridge Jack, Load Capacity 2.25 ton, Lifting Actuator Foot Pedal, Hydraulic, Minimum Lift Height 4 1/4 in, Maximum Lift Height 15 1/4 in, Power Source Manual, Minimum Height 4 1/4 in, For Vehicle Type Low-Stance Sports Cars, Modified Vehicles, Includes Stackable Adapter Set, Maximum Operating Pressure 2,490 psi, Number of Lift Positions 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.